Zoro Homepage

Beau 9 Light Island, Rubbed Brass & Clear

  • Mfr # 3031-9L-RB

  • Zoro # G605843160


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Length
56"
Width
13.25"
Height
16"
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-9L-RB
Zoro #
G605843160
UPC #
685659159196
Country of Origin
China

Dimensions

Length
56"
Width
13.25"
Height
16"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Canopy Dimensions
30-1/4 in x 4 in
Cord/Wire Length
170 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
9
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Series
Beau
UL Listed
CUL/cETLu
Shade Finish
Clear
Rated Location
Damp

Description

Suspend this stylish, metal island light over a pool table or kitchen island for inviting ambiance and elegant, modern flair. This stately fixture features a rich rubbed brass finish and nine textured glass shades for a sophisticated look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.