
Beau Chandelier, 11-Light, 24 In.W x 12.75 In.H, Brushed Nickel/Clear
Mfr # 740P-11R-BN
Zoro # G211799950
product price:Â $1,300.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Collection
Beau
Length
24"
Width
24 in
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-11R-BN
Zoro #
G211799950
UPC #
685659182248
Country of Origin
China
Dimensions
Length
24"
Width
24 in
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
24"L x 24"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Collection
Beau
Standards
CUL/cETLu
Lamp Watts
60
Series
Beau
Number of Lights
11
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear
Shade Finish/Color
Clear
Frame Material
Steel
Bulbs Included
No
Location Rating
Dry
Description
An enticing mix of fine art and sophistication completes the glam look of an eleven-light chandelier created for impact. A rounded cluster of delicate fluted glass shades is both chic and minimalist, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier accented with a brushed nickel finish metal canopy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.