Beau Chandelier, 11-Light, 24 In.W x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-11R-MB

  • Zoro # G011799808


product price:  $1,196.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
24"
Collection
Beau
Height
12.75 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-11R-MB
Zoro #
G011799808
UPC #
685659182255
Country of Origin
China

Dimensions

Length
24"
Height
12.75 in
Width
24 in
Cord/Wire Length
170"
Canopy Dimensions
24"L x 24"W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Beau
Series
Beau
Lamp Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Number of Lights
11
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
Clear
Frame Material
Steel

Description

An enticing mix of fine art and sophistication completes the glam look of an eleven-light chandelier created for impact. A rounded cluster of delicate fluted glass shades is both chic and minimalist, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier accented with a bold matte black finish metal canopy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.