
Beau Chandelier, 11-Light, 24 In.W x 12.75 In.H, Rubbed Brass/Clear
Mfr # 740P-11R-RB
Zoro # G911799861
product price:Â $1,638.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Dimmable
Yes
Series
Beau
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-11R-RB
Zoro #
G911799861
UPC #
685659182231
Country of Origin
China
Dimensions
Width
24 in
Height
12.75 in
Length
24"
Cord/Wire Length
170"
Canopy Dimensions
24"L x 24"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Number of Lights
11
Dimmable
Yes
Series
Beau
Collection
Beau
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Clear
Description
An enticing mix of fine art and sophistication completes the glam look of an eleven-light chandelier created for impact. A rounded cluster of delicate fluted glass shades is both chic and minimalist, offering pure organic inspiration. Highlight a nook or reading space with this exquisite chandelier accented with a rich rubbed brass finish metal canopy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.