Beau Chandelier, 27-Light, 36 In.W x 12.75 In.H, Brushed Nickel/Clear

  • Mfr # 740P-27R-BN

  • Zoro # G911799601


product price:  $3,386.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
36"
Collection
Beau
Standards
CUL/cETLu
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740P-27R-BN
Zoro #
G911799601
UPC #
685659182279
Country of Origin
China

Dimensions

Length
36"
Height
12.75 in
Width
36 in
Cord/Wire Length
170"
Canopy Dimensions
36"L x 36"W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Number of Lights
27
Collection
Beau
Standards
CUL/cETLu
Dimmable
Yes
Series
Beau
Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear

Description

A circle of light casts radiant illumination and a glam-inspired flavor in a modern space as this 27-light round chandelier breathes life into custom living spaces. A cluster of subtly graduated, delicate fluted glass shades dangle from a cool brushed nickel finish round metal canopy and form an example of organic expressive style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.