
Beau Chandelier, 27-Light, 36 In.W x 12.75 In.H, Matte Black/Clear
Mfr # 740P-27R-MB
Zoro # G311799621
product price:Â $3,132.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Width
36 in
Collection
Beau
Length
36"
Lamp Watts
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-27R-MB
Zoro #
G311799621
UPC #
685659182286
Country of Origin
China
Dimensions
Width
36 in
Length
36"
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
36"L x 36"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Beau
Lamp Watts
60
Material
Steel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Standards
CUL/cETLu
Series
Beau
Number of Lights
27
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry
Location Rating
Dry
Bulbs Included
No
Shade Finish/Color
Clear
Frame Material
Steel
Description
A circle of light casts radiant illumination and a glam-inspired flavor in a modern space as this 27-light round chandelier breathes life into custom living spaces. A cluster of subtly graduated, delicate fluted glass shades dangle from a bold matte black finish round metal canopy and form an example of organic expressive style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.