
Beau Chandelier, 27-Light, 36 In.W x 12.75 In.H, Rubbed Brass/Clear
Mfr # 740P-27R-RB
Zoro # G211799431
product price:Â $4,064.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Width
36 in
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-27R-RB
Zoro #
G211799431
UPC #
685659182262
Country of Origin
China
Dimensions
Width
36 in
Length
36"
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
36"L x 36"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
27
Series
Beau
Material
Steel
Lamp Watts
60
Collection
Beau
Shade Finish
Clear
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Frame Material
Steel
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
Clear
Description
A circle of light casts radiant illumination and a glam-inspired flavor in a modern space as this 27-light round chandelier breathes life into custom living spaces. A cluster of subtly graduated, delicate fluted glass shades dangle from a rich rubbed brass finish round metal canopy and form an example of organic expressive style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.