
Beau Chandelier, 5-Light, 12 In.W x 12.75 In.H, Matte Black/Clear
Mfr # 740P-5R-MB
Zoro # G211799578
product price:Â $540.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Material
Steel
Dimmable
Yes
Width
12 in
Collection
Beau
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-5R-MB
Zoro #
G211799578
UPC #
685659182194
Country of Origin
China
Dimensions
Width
12 in
Height
12.75 in
Length
12"
Cord/Wire Length
170"
Canopy Dimensions
12"L x 12"W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Dimmable
Yes
Collection
Beau
Standards
CUL/cETLu
Series
Beau
Number of Lights
5
Lamp Watts
60
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium
Location Rating
Dry
Shade Finish/Color
Clear
Bulbs Included
No
Frame Material
Steel
Description
Iconic elegance is formed of a marriage between metal and glass shows gallery influence in this five-light round chandelier. Embrace the artisan glam and minimalist sensibility of a fixture featuring delicate fluted glass shades that dangle at graduated lengths from a bold matte black finish metal canopy and contribute optical intrigue. This tasteful chandelier serves as a pendant for compact spaces including nooks, enclaves, and entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.