Beau Chandelier, 5-Light, 12 In.W x 12.75 In.H, Rubbed Brass/Clear

  • Mfr # 740P-5R-RB

  • Zoro # G811799503


product price:  $678.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
12"
Height
12.75 in
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-5R-RB
Zoro #
G811799503
UPC #
685659182170
Country of Origin
China

Dimensions

Length
12"
Height
12.75 in
Width
12 in
Cord/Wire Length
170"
Canopy Dimensions
12"L x 12"W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Lamp Watts
60
Standards
CUL/cETLu
Material
Steel
Number of Lights
5
Collection
Beau
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Dry
Bulbs Included
No

Description

Iconic elegance is formed of a marriage between metal and glass shows gallery influence in this five-light round chandelier. Embrace the artisan glam and minimalist sensibility of a fixture featuring delicate fluted glass shades that dangle at graduated lengths from a rich rubbed brass finish metal canopy and contribute optical intrigue. This tasteful chandelier serves as a pendant for compact spaces including nooks, enclaves, and entryways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.