
Beau Chandelier, 7-Light, 18 In.W x 12.75 In.H, Brushed Nickel/Clear
Mfr # 740P-7R-BN
Zoro # G911799502
product price:Â $888.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Series
Beau
Material
Steel
Height
12.75 in
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740P-7R-BN
Zoro #
G911799502
UPC #
685659182217
Country of Origin
China
Dimensions
Height
12.75 in
Width
18 in
Length
18"
Cord/Wire Length
170"
Canopy Dimensions
18" L x 18" W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Series
Beau
Material
Steel
Standards
CUL/cETLu
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection
Beau
Number of Lights
7
Dimmable
Yes
Lamp Watts
60
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Description
Dancing cylinders made of delicate glass create artistry and movement in a modern light fixture created as much for its glam-inspired design as for a flush of soft illumination. Choose this seven-light round chandelier for placement in a visible spot, showcasing its careful arrangement of dangling shades cascading from a cool brushed nickel finish metal canopy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.