Beau Chandelier, 7-Light, 18 In.W x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-7R-MB

  • Zoro # G611799260


product price:  $786.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Beau
Height
12.75 in
Material
Steel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-7R-MB
Zoro #
G611799260
UPC #
685659182224
Country of Origin
China

Dimensions

Height
12.75 in
Length
18"
Width
18 in
Cord/Wire Length
170"
Canopy Dimensions
18" L x 18" W

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Beau
Material
Steel
Lamp Watts
60
Number of Lights
7
Series
Beau
Dimmable
Yes
Standards
CUL/cETLu
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Shade Material
Glass
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
Clear
Frame Material
Steel

Description

Dancing cylinders made of delicate glass create artistry and movement in a modern light fixture created as much for its glam-inspired design as for a flush of soft illumination. Choose this seven-light round chandelier for placement in a visible spot, showcasing its careful arrangement of dangling shades cascading from a bold matte black finish metal canopy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.