
Beau Chandelier, 7-Light, 18 In.W x 12.75 In.H, Rubbed Brass/Clear
Mfr # 740P-7R-RB
Zoro # G511799353
product price:Â $978.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Length
18"
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740P-7R-RB
Zoro #
G511799353
UPC #
685659182200
Country of Origin
China
Dimensions
Length
18"
Width
18 in
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
18" L x 18" W
Details
Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Dimmable
Yes
Number of Lights
7
Lamp Watts
60
Standards
CUL/cETLu
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection
Beau
Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No
Description
Dancing cylinders made of delicate glass create artistry and movement in a modern light fixture created as much for its glam-inspired design as for a flush of soft illumination. Choose this seven-light round chandelier for placement in a visible spot, showcasing its careful arrangement of dangling shades cascading from a rich rubbed brass finish metal canopy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.