Beau Pendant, 1-Light, 4.75 In.W x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-ROD-MB

  • Zoro # G211799288


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Length
4.75"
Width
4.75 in
Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-ROD-MB
Zoro #
G211799288
UPC #
685659188295
Country of Origin
China

Dimensions

Height
12.75 in
Length
4.75"
Width
4.75 in
Cord/Wire Length
170"
Canopy Dimensions
4.75"L x 4.75"W
Chain Length
Rods: 1x3"+1x6"+3x12"

Details

Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection Name
Beau
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Standards
CUL/cETLu
Watts
60 W
Series
Beau
Material
Steel
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Shade Finish/Color
Clear
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Damp

Description

The Beau collection offers a versatile light fixture perfect for a contemporary setting in need of accent lighting. This one-light pendant delivers a streamlined silhouette blending matte black finish steel framing and accents with a charming clear glass cylinder shade, creating a vertical optical division. Choose this stylish pendant for illuminating a nook, living area, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.