Beau Pendant, 1-Light, 4.75 In.W x 12.75 In.H, Rubbed Brass/Clear

  • Mfr # 740P-RB

  • Zoro # G211799240


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Length
4.75"
Width
4.75 in
Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-RB
Zoro #
G211799240
UPC #
685659181869
Country of Origin
China

Dimensions

Height
12.75 in
Length
4.75"
Width
4.75 in
Canopy Dimensions
4.7 x 4.7
Cord/Wire Length
170"

Details

Number of Lights
1
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Collection Name
Beau
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Lamp Included
No
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Watts
60 W
Lamp Watts
60
Series
Beau
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Shade Finish/Color
Clear
Frame Material
Steel
Frame Finish
Rubbed Brass
Location Rating
Damp

Description

Slim, fluted glass create soft light diffusion for a Beau collection one-light pendant. Modern with a timeless sensibility, the pendant shows off a clean, precise silhouette complete with a black cloth suspension and rubbed brass hardware and ceiling plate for a warm finishing touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.