Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 1 Light Mini Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 492MP-BN

  • Zoro # G205841184


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.25"
Width
5.25"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492MP-BN
Zoro #
G205841184
UPC #
685659158175
Country of Origin
China

Dimensions

Height
7.75"
Length
5.25"
Width
5.25"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Dimmable
Yes
Watts
100
Series
Beckett
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Dry

Description

An air of simplicity creates sophistication and style in a modern or transitional space when this one-light mini-pendant shows off its classic elegance. This mini-pendant from the Beckett collection reflects a hint of nautical influence, blending a brushed nickel finish steel mount and down rod with a single cylindrical clear seedy glass shade. Bring ambient lighting to a targeted space, illuminating a dinette set, hallway, or breakfast nook.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.