Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 2 Light Vanity, Brushed Nickel And Clear Seedy

  • Mfr # 492-2V-BN

  • Zoro # G805834630


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
6"
Width
16"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-2V-BN
Zoro #
G805834630
UPC #
685659158243
Country of Origin
China

Dimensions

Height
7.25"
Length
6"
Width
16"
Canopy Dimensions
16 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Glass
Series
Beckett
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

The romantic effect of clear seedy glass adds a custom design element to this contemporary two-light vanity, a great choice for illuminating modern bath and dressing spaces. Glass shades embellish the minimalist yet stylish look of steel frames and mounts made of classic brushed nickel finish steel. This two-light vanity light from the Beckett collection dresses up a compact bath space with sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.