Zoro Homepage

Beckett 3 Light Vanity, Olde Brass And Clear Seedy

  • Mfr # 492-3V-OBR

  • Zoro # G605834557


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
6"
Housing Finish
Olde Brass
Number of Lights
3
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-3V-OBR
Zoro #
G605834557
UPC #
685659158304
Country of Origin
China

Dimensions

Height
7.25"
Length
6"
Width
23"
Canopy Dimensions
23 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Olde Brass
Number of Lights
3
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Series
Beckett
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Light up a modern or transitional bath space with this elegant three-light vanity light from the Beckett collection. Showcasing a hint of village nautical fare, its romantic clear seedy glass cylinder shades offer a heady effect. A rectangular steel mount and accents fashioned of warm olde brass finish steel deliver a tasteful aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.