Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 5 Light Chandelier, Matte Black And Clear Seedy

  • Mfr # 492-5MB

  • Zoro # G705835928


product price: $398.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Number of Lights
5
Series
Beckett
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-5MB
Zoro #
G705835928
UPC #
685659158137
Country of Origin
China

Dimensions

Width
27"
Height
24"
Length
27"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black
Number of Lights
5
Series
Beckett
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Housing Material
Steel
Standards
CUL/cETLu
Color
Matte Black
Dimmable
Yes
Material
Steel
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Design simplicity adds class and taste to a modern space with the addition of this five-light chandelier from the Beckett collection. A round frame crafted of matte black finish steel delivers a delightful silhouette with long, flared arms. Clear seedy glass shades in a cylindrical shape complement its artful form and introduce a hint of romance, making this chandelier an excellent selection for contemporary to transitional dining rooms, hallways, and main living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.