Zoro Homepage

Bella 1 Light Mini Pendant, Matte Black & Olde Brass & Clear

  • Mfr # 476MP-ROD-MB-OBR

  • Zoro # G305840728


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
Shade Material
Glass
Finish
Matte Black + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476MP-ROD-MB-OBR
Zoro #
G305840728
UPC #
685659153804
Country of Origin
China

Dimensions

Height
11"
Length
8"
Width
8"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black + Olde Brass
Watts
100
Standards
CUL/cETLu
Series
Bella
Material
Steel
Dimmable
Yes
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry

Description

A sleek metal frame in a matte black finish blends elegantly with olde brass accents to give this single-light mini pendant a chic, modern look. Its clear glass shade casts a brilliant glow that beautifully illuminates any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.