Bellamy Chandelier, 3-Light, 46 In.W x 46 In.L x 8.25 In.H, Matte Black/Matte Black Outer

  • Mfr # 1942-3MB

  • Zoro # G511799643


product price:  $454.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Length
46 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1942-3MB
Zoro #
G511799643
UPC #
685659179163
Country of Origin
China

Dimensions

Length
46 in
Width
46 in
Height
8.25 in
Cord/Wire Length
170"
Canopy Dimensions
4.72x4.72
Chain Length
Rods: 12x24" + 6x12" + 3x6" + 3x3"

Details

Item
Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Lamp Watts
100
Series
Bellamy
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Number of Lights
3
Collection
Bellamy
Bulb Base
Medium
Shade Finish
Matte Black Outer; Gold Inner
Rated Location
Dry
Shade Finish/Color
Matte Black Outer; Gold Inner
Frame Material
Steel
Bulbs Included
No
Location Rating
Dry
Frame Finish
Matte Black
Shade Material
Steel

Description

Choose a playful personality to infuse artful charm into lighting with a flexible Mid-Century Modern inspired three-light pendant light. This light from the Bellamy collection delivers on a retro motif with a whimsical angled design positioning black steel shades and rods that spread out ambient and accent illumination over a kitchen island or entertaining space. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.