Bellamy Linear Chandelier, 2-Light, 9.5 In.W x 46 In.L x 8.25 In.H, Matte Black/Matte Black Outer

  • Mfr # 1942-2L-MB

  • Zoro # G111800152


product price:  $300.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Finish
Matte Black
Number of Lights
2
Width
9.5 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1942-2L-MB
Zoro #
G111800152
UPC #
685659180879
Country of Origin
China

Dimensions

Width
9.5 in
Length
46 in
Height
8.25 in
Canopy Dimensions
6.1 in x 6.1 in
Cord/Wire Length
170"
Chain Length
Rods: 4x24" + 2x12" + 2x6" + 2x3"
Backplate Dimensions
6.1x6.1

Details

Item
Linear Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Number of Lights
2
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Lamp Watts
100
Series
Bellamy
Style
modern, mid-century, eclectic, linear, industrial, Art Deco
Collection
Bellamy
Rated Location
Dry
Shade Finish
Matte Black Outer; Gold Inner
Bulb Base
Medium
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No
Shade Material
Steel
Shade Finish/Color
Matte Black Outer; Gold Inner
Frame Finish
Matte Black

Description

A playful silhouette invokes Mid-Century Modern design elements in a fixture ideal for creating an artful look in a bedroom or living space. This two-light island light from the Bellamy collection stands out with a whimsical angled design positioning black steel shades and rods that make ambient light glow below. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.