Bellamy Semi Flush Mount, 5-Light, 52 In.W x 52 In.L x 8.25 In.H, Matte Black/Matte Black Outer

  • Mfr # 1942-5SF-MB

  • Zoro # G311799584


product price:  $574.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Bellamy
Number of Light Bulbs Required
5
Standards
CUL/cETLu
Bulb Base
Medium
Bulb Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1942-5SF-MB
Zoro #
G311799584
UPC #
685659179170
Country of Origin
China

Dimensions

Canopy Dimensions
6.1x6.1
Length
52 in
Width
52 in
Height
8.25 in
Cord/Wire Length
38"
Chain Length
Rods: 5x12" + 5x6" + 5x3"

Details

Fixture Series
Bellamy
Item
Semi Flush Mount
Number of Light Bulbs Required
5
Standards
CUL/cETLu
Bulb Base
Medium
Bulb Wattage
100
Rated Location
Dry
Frame Material
Steel
Shade Finish
Matte Black Outer; Gold Inner
Dimmable
Yes
Frame Finish
Matte Black
Number of Lights
5
Collection
Bellamy
Shade Material
Steel
Shade Finish/Color
Matte Black Outer; Gold Inner
Location Rating
Dry
Bulbs Included
No

Description

Bring the expressive personality of retro-inspired design to a casual space in the form of a five-light semi-flush mount pendant. This chic pendant light from the Bellamy collection offers an angled design positioning black steel shades and rods that spread out ambient and accent illumination in a spacious living area. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.