Bellamy Wall Sconce, 2-Light, 62.75 In.W x 11 In.L x 29.25 In.H, Matte Black/Matte Black Outer

  • Mfr # 1942-2S-MB

  • Zoro # G011800139


product price:  $304.00
/ea
Free Shipping & Returns

Key Features

Height
29.25 in
Width
62.75 in
Dimmable
Yes
Finish
Matte Black
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1942-2S-MB
Zoro #
G011800139
UPC #
685659179149
Country of Origin
China

Dimensions

Height
29.25 in
Width
62.75 in
Length
11 in
Cord/Wire Length
86"
Canopy Dimensions
10.12 in x 4.41 in
Backplate Dimensions
10.12x4.41
Chain Length
Rods: 2x12" + 1x6"

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
100
Series
Bellamy
Standards
CUL/cETLu
Lamp Included
No
Bulb Base
Medium
Shade Finish
Matte Black Outer; Gold Inner
Frame Material
Steel
Number of Lights
2
Rated Location
Dry
Frame Finish
Matte Black
Shade Material
Steel
Shade Finish/Color
Matte Black Outer; Gold Inner
Location Rating
Dry
Collection
Bellamy

Description

A playful silhouette invokes Mid-Century Modern design elements in a fixture ideal for creating an artful look in a bedroom or living space. This two-light linear light from the Bellamy collection stands out with a whimsical angled design positioning black steel shades and rods that make ambient light glow below. Lush gold finishes in the shades' interiors add a dose of glam to a simple yet stylish light. Gold Inner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.