Zoro Homepage

Belle 1-Light Wall Sconce, 5.25 in W, Brushed Nickel

  • Mfr # 7519-1S-BN

  • Zoro # G116319918


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Number of Bulbs
1
Watts
100W
Lamp Base
Medium
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-1S-BN
Zoro #
G116319918
UPC #
-
Country of Origin
China

Dimensions

Height
8.5 in
Width
5.25 in
Length
7 in

Details

Standards
ETL
Number of Bulbs
1
Watts
100W
Lamp Base
Medium
Finish
Brushed Nickel
Dimmable
Yes
Item
Wall Sconce
Series
Belle
Housing Material
Steel
Canopy/Backplate
5.125" W x 5.125" H
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

A brushed nickel finish gives this one-light wall sconce its cool sophistication, while the fluted clear glass brings a graceful sense of movement. Inspired by vintage crystal forms, it sparkles just enough to catch the eye without overpowering. It's a feminine touch with timeless appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.