Zoro Homepage

Belle 1-Light Wall Sconce, 5.25 in W, Chrome

  • Mfr # 7519-1S-CH

  • Zoro # G016319919


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Watts
100W
Number of Bulbs
1
Housing Material
Steel
Standards
ETL
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-1S-CH
Zoro #
G016319919
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Width
5.25 in
Height
8.5 in

Details

Watts
100W
Number of Bulbs
1
Housing Material
Steel
Standards
ETL
Item
Wall Sconce
Dimmable
Yes
Series
Belle
Finish
Chrome
Lamp Base
Medium
Canopy/Backplate
5.125" W x 5.125" H
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear

Description

This one-light wall sconce glimmers in a chrome finish, framing its fluted clear glass shade like fine jewelry. The detailing offers soft shine and gentle curves, perfect for bringing a hint of glamour to your wall. Its a compact piece that makes a striking impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.