Zoro Homepage

Belle 1-Light Wall Sconce, 5.25 in W, Modern Gold

  • Mfr # 7519-1S-MGLD

  • Zoro # G316319909


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Watts
100W
Series
Belle
Number of Bulbs
1
Width
5.25 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-1S-MGLD
Zoro #
G316319909
UPC #
-
Country of Origin
China

Dimensions

Width
5.25 in
Length
7 in
Height
8.5 in

Details

Watts
100W
Item
Wall Sconce
Series
Belle
Finish
Modern Gold
Number of Bulbs
1
Dimmable
Yes
Lamp Base
Medium
Housing Material
Steel
Standards
ETL
Canopy/Backplate
5.125" W x 5.125" H
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass

Description

Swirled with brilliance and topped in a warm modern gold finish, this one-light wall sconce offers a graceful glow. The fluted clear glass shade adds sparkle and softness, like a crystal gown for your walls. Its the perfect piece to elevate a bath with subtle glamour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.