Zoro Homepage

Belle 2-Light Vanity, 16 in W, Brushed Nickel

  • Mfr # 7519-2V-BN

  • Zoro # G716319813


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Belle
Height
10 in
Number of Lights
2
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-2V-BN
Zoro #
G716319813
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Length
6.75 in
Width
16 in

Details

Dimmable
Yes
Series
Belle
Number of Lights
2
Housing Finish
Brushed Nickel
Housing Material
Steel
Item
Vanity
Standards
ETL
Damp/Wet Rating
Damp
Watts
100W
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Canopy/Backplate
5.125" W x 5.125" H

Description

Delivering the dramatic, a brushed nickel finish brings modern balance to this two-light vanity fixtures delicately fluted design. Clear glass shades shimmer like crystal, offering light thats both functional and fanciful. Its a refreshing take on vanity lighting with an unmistakably elegant touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.