
Belle 2-Light Vanity, 16 in W, Chrome
Mfr # 7519-2V-CH
Zoro # G416319823
product price: $208.00
/ea
Free Shipping & Returns
Key Features
Width
16 in
Series
Belle
Shade Material
Glass
Number of Lights
2
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-2V-CH
Zoro #
G416319823
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
10 in
Length
6.75 in
Details
Series
Belle
Housing Finish
Chrome
Shade Material
Glass
Number of Lights
2
Damp/Wet Rating
Damp
Standards
ETL
Dimmable
Yes
Watts
100W
Housing Material
Steel
Item
Vanity
Shade Finish
Clear
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H
Description
With its mirror-like chrome finish and sparkling fluted silhouette, this two-light vanity fixture is pure charm. Clear glass shades catch and reflect the light with graceful curves that feel both vintage and fresh. Its a beautiful choice for creating a bright, boutique-style bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.