Zoro Homepage

Belle 2-Light Vanity, 16 in W, Matte Black

  • Mfr # 7519-2V-MB

  • Zoro # G516319785


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Watts
100W
Length
6.75 in
Dimmable
Yes
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-2V-MB
Zoro #
G516319785
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Height
10 in
Width
16 in

Details

Housing Finish
Matte Black
Number of Lights
2
Watts
100W
Item
Vanity
Dimmable
Yes
Standards
ETL
Damp/Wet Rating
Damp
Shade Material
Glass
Series
Belle
Housing Material
Steel
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear
Bulb Base
Medium

Description

Bring drama home with this two-light vanity fixture that pairs a matte black finish with fluted clear glass for a look thats bold, refined, and a little romantic. The crystal-like shades bring unexpected softness, striking just the right contrast. Its perfect for a space that wants character without compromise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.