Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belle 2-Light Vanity, 16 in W, Modern Gold

  • Mfr # 7519-2V-MGLD

  • Zoro # G616319678


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Standards
ETL
Width
16 in
Dimmable
Yes
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-2V-MGLD
Zoro #
G616319678
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
10 in
Length
6.75 in

Details

Shade Material
Glass
Standards
ETL
Dimmable
Yes
Housing Material
Steel
Housing Finish
Modern Gold
Series
Belle
Watts
100W
Damp/Wet Rating
Damp
Number of Lights
2
Item
Vanity
Bulb Base
Medium
Shade Finish
Clear
Canopy/Backplate
5.125" W x 5.125" H

Description

Light dances across the fluted curves of this two-light vanity fixture, finished in a radiant modern gold finish. The clear glass shades sparkle delicately, lending a bit of jewelry-like shine to your everyday routine. Its feminine lighting with a timeless soul.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.