
Belle 3-Light Vanity, 24 in W, Brushed Nickel
Mfr # 7519-3V-BN
Zoro # G416319748
product price: $278.00
/ea
Free Shipping & Returns
Key Features
Width
24 in
Damp/Wet Rating
Damp
Number of Lights
3
Shade Material
Glass
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-3V-BN
Zoro #
G416319748
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Length
6.75 in
Height
10 in
Details
Damp/Wet Rating
Damp
Number of Lights
3
Shade Material
Glass
Item
Vanity
Standards
ETL
Watts
100W
Series
Belle
Housing Material
Steel
Housing Finish
Brushed Nickel
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Canopy/Backplate
5.125" W x 5.125" H
Description
Classic beauty gets a polished update in this three-light vanity fixture, finished in brushed nickel with clear glass accents. Fluted shades ripple with light, softening the glow while adding sculptural movement. Its a fresh and graceful addition to any refined bath retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.