
Belle 3-Light Vanity, 24 in W, Chrome
Mfr # 7519-3V-CH
Zoro # G616319708
product price: $298.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Housing Material
Steel
Series
Belle
Watts
100W
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-3V-CH
Zoro #
G616319708
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Width
24 in
Length
6.75 in
Details
Item
Vanity
Housing Finish
Chrome
Shade Material
Glass
Housing Material
Steel
Series
Belle
Watts
100W
Standards
ETL
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
3
Canopy/Backplate
5.125" W x 5.125" H
Bulb Base
Medium
Shade Finish
Clear
Description
Chrome adds a mirror-like brilliance to this three-light vanity fixture, giving it a crisp, polished presence. Fluted clear glass shades catch the light with elegance, reflecting subtle sparkle across the room. Its a sleek and graceful update that turns daily routines into radiant rituals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.