Zoro Homepage

Belle 3-Light Vanity, 24 in W, Matte Black

  • Mfr # 7519-3V-MB

  • Zoro # G516319723


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Watts
100W
Dimmable
Yes
Number of Lights
3
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-3V-MB
Zoro #
G516319723
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Width
24 in
Height
10 in

Details

Damp/Wet Rating
Damp
Watts
100W
Dimmable
Yes
Number of Lights
3
Shade Material
Glass
Series
Belle
Item
Vanity
Standards
ETL
Housing Material
Steel
Housing Finish
Matte Black
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear
Bulb Base
Medium

Description

Striking in a matte black finish, this three-light vanity fixture blends bold lines with soft, sparkling curves. The fluted clear glass shades shimmer like cut crystal, adding romantic flair to this structured silhouette. Its an elevated mix of contrast and grace thats designed to stand out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.