Zoro Homepage

Belle 3-Light Vanity, 24 in W, Modern Gold

  • Mfr # 7519-3V-MGLD

  • Zoro # G416319724


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Damp/Wet Rating
Damp
Length
6.75 in
Dimmable
Yes
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-3V-MGLD
Zoro #
G416319724
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Height
10 in
Width
24 in

Details

Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Housing Finish
Modern Gold
Number of Lights
3
Housing Material
Steel
Standards
ETL
Item
Vanity
Watts
100W
Series
Belle
Shade Finish
Clear
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H

Description

This three-light vanity fixture glows with elegance in a modern gold finish, balanced by the brilliance of fluted clear glass. The crystal-inspired curves offer texture and light play, casting a delicate shine that flatters any space. Its graceful, golden, and perfectly tailored for beauty-focused interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.