Zoro Homepage

Belle 4-Light Vanity, 32 in W, Brushed Nickel

  • Mfr # 7519-4V-BN

  • Zoro # G716319912


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Width
32 in
Watts
100W
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-4V-BN
Zoro #
G716319912
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
6.75 in
Height
10 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Housing Finish
Brushed Nickel
Watts
100W
Series
Belle
Standards
ETL
Housing Material
Steel
Number of Lights
4
Item
Vanity
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Canopy/Backplate
5.125" W x 5.125" H

Description

Cool and composed in a brushed nickel finish, this four-light vanity fixture radiates refinement. Each fluted clear glass shade glistens softly, like water frozen mid-motion, so it's light, fluid, and full of dimension. Its the kind of piece that quietly enhances everything around it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.