
Belle 4-Light Vanity, 32 in W, Chrome
Mfr # 7519-4V-CH
Zoro # G716319844
product price: $354.00
/ea
Free Shipping & Returns
Key Features
Series
Belle
Number of Lights
4
Width
32 in
Watts
100W
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-4V-CH
Zoro #
G716319844
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Length
6.75 in
Height
10 in
Details
Series
Belle
Number of Lights
4
Watts
100W
Item
Vanity
Standards
ETL
Dimmable
Yes
Shade Material
Glass
Housing Material
Steel
Damp/Wet Rating
Damp
Housing Finish
Chrome
Canopy/Backplate
5.125" W x 5.125" H
Bulb Base
Medium
Shade Finish
Clear
Description
With a chrome finish that gleams like fine silver, this four-light vanity fixture brings clarity and confidence to your space. Each fluted clear glass shade refracts light like a delicate prism, adding both texture and luminosity. Its the kind of glow that flatters everything, and everyone, it touches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.