Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belle 4-Light Vanity, 32 in W, Matte Black

  • Mfr # 7519-4V-MB

  • Zoro # G916319880


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Width
32 in
Series
Belle
Length
6.75 in
Number of Lights
4
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-4V-MB
Zoro #
G916319880
UPC #
-
Country of Origin
China

Dimensions

Width
32 in
Length
6.75 in
Height
10 in

Details

Housing Finish
Matte Black
Series
Belle
Number of Lights
4
Dimmable
Yes
Standards
ETL
Damp/Wet Rating
Damp
Housing Material
Steel
Item
Vanity
Shade Material
Glass
Watts
100W
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear

Description

This four-light vanity fixture pairs the strength of a matte black finish with the softness of fluted clear glass. The contrast between dark frame and glistening shades gives it presence without overwhelming the room. Its bold, romantic, and designed to turn heads without taking over.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.