
Belle 4-Light Vanity, 32 in W, Modern Gold
Mfr # 7519-4V-MGLD
Zoro # G316319787
product price: $380.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Watts
100W
Series
Belle
Height
10 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-4V-MGLD
Zoro #
G316319787
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Length
6.75 in
Width
32 in
Details
Standards
ETL
Watts
100W
Series
Belle
Shade Material
Glass
Dimmable
Yes
Housing Finish
Modern Gold
Damp/Wet Rating
Damp
Number of Lights
4
Housing Material
Steel
Item
Vanity
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear
Description
Glamor gets a graceful twist in this four-light vanity fixture with a modern gold finish. Fluted clear glass shades add delicate sparkle, reminiscent of vintage crystal details with a fresh, contemporary edge. Its a radiant blend of warmth and elegance that softens every space it touches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.