Zoro Homepage

Belle 5-Light Vanity, 42 in W, Brushed Nickel

  • Mfr # 7519-5V-BN

  • Zoro # G516319891


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Length
6.75 in
Width
42 in
Watts
100W
Standards
ETL
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-5V-BN
Zoro #
G516319891
UPC #
-
Country of Origin
China

Dimensions

Length
6.75 in
Width
42 in
Height
10 in

Details

Watts
100W
Standards
ETL
Housing Finish
Brushed Nickel
Damp/Wet Rating
Damp
Series
Belle
Number of Lights
5
Dimmable
Yes
Shade Material
Glass
Item
Vanity
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H

Description

Cool and understated, this five-light vanity fixture pairs a brushed nickel finish with glistening fluted glass for a look thats equal parts refined and romantic. The crystal-inspired clear glass shades create a glow that feels light, airy, and endlessly polished. Its a timeless accent for spaces that call for quiet beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.