Zoro Homepage

Belle 5-Light Vanity, 42 in W, Chrome

  • Mfr # 7519-5V-CH

  • Zoro # G816319836


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
6.75 in
Damp/Wet Rating
Damp
Dimmable
Yes
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519-5V-CH
Zoro #
G816319836
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Length
6.75 in
Width
42 in

Details

Damp/Wet Rating
Damp
Dimmable
Yes
Watts
100W
Series
Belle
Housing Finish
Chrome
Item
Vanity
Shade Material
Glass
Number of Lights
5
Standards
ETL
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Clear
Canopy/Backplate
5.125" W x 5.125" H

Description

With its chrome finish and fluted clear glass shades, this five-light vanity fixture brings sparkle and clarity in every direction. The delicate detailing adds a hint of glamour without feeling too formal. We love a fixture that makes even simple spaces feel oh-so-special.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.