
Belle 5-Light Vanity, 42 in W, Matte Black
Mfr # 7519-5V-MB
Zoro # G516319822
product price: $414.00
/ea
Free Shipping & Returns
Key Features
Length
6.75 in
Dimmable
Yes
Watts
100W
Number of Lights
5
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-5V-MB
Zoro #
G516319822
UPC #
-
Country of Origin
China
Dimensions
Length
6.75 in
Width
42 in
Height
10 in
Details
Dimmable
Yes
Watts
100W
Number of Lights
5
Damp/Wet Rating
Damp
Item
Vanity
Standards
ETL
Housing Finish
Matte Black
Shade Material
Glass
Housing Material
Steel
Series
Belle
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear
Bulb Base
Medium
Description
This five-light vanity fixture contrasts the richness of a matte black finish with the light-catching shimmer of fluted clear glass. Bold yet graceful, it creates a stunning silhouette that balances structure with softness. The result is a striking focal point that feels both grounded and gracefully refined.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.