
Belle 5-Light Vanity, 42 in W, Modern Gold
Mfr # 7519-5V-MGLD
Zoro # G416319755
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Series
Belle
Width
42 in
Housing Material
Steel
Length
6.75 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519-5V-MGLD
Zoro #
G416319755
UPC #
-
Country of Origin
China
Dimensions
Width
42 in
Length
6.75 in
Height
10 in
Details
Series
Belle
Housing Finish
Modern Gold
Housing Material
Steel
Item
Vanity
Damp/Wet Rating
Damp
Shade Material
Glass
Standards
ETL
Watts
100W
Dimmable
Yes
Number of Lights
5
Bulb Base
Medium
Canopy/Backplate
5.125" W x 5.125" H
Shade Finish
Clear
Description
A modern gold finish brings warmth to this five-light vanity fixture, while fluted clear glass adds sparkle and delicate dimension. The curved shades glow like sculpted crystal, creating a light that feels both uplifting and refined. Every detail lends a sense of soft luxury that elevates the everyday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.