Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belmont Outdoor Flush Mount Light, Weathered Bronze And Clear Seedy

  • Mfr # 516F-WB

  • Zoro # G305836844


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Housing Finish
Weathered Bronze
Fixture Housing Material
Aluminum
Width
10"
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516F-WB
Zoro #
G305836844
UPC #
685659011913
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
9.75"

Details

Item
Outdoor Flush Mount
Watts
60
Housing Finish
Weathered Bronze
Fixture Housing Material
Aluminum
Standards
CUL/cETLu
Fixture Series
Belmont
Shade Material
Glass
Shade Finish
Clear Seedy
Dimmable
Yes
Number of Lights
2
Rated Location
Damp
Bulb Base
Medium

Description

This cast aluminum outdoor flush mount uses reed seedy clear glass to create a unique look, along with the weathered bronze finish and decorative finial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.