Zoro Homepage

Bennington 1 Light Wall Sconce, Modern Gold & Clear

  • Mfr # 1938-1S-MGLD

  • Zoro # G005841469


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Modern Gold
Lamp Watts
100
Series
Bennington
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-1S-MGLD
Zoro #
G005841469
UPC #
685659173345
Country of Origin
China

Dimensions

Height
7"
Width
5.5"
Length
5.5"
Canopy Dimensions
4.92 in x 4.52 in

Details

Dimmable
Yes
Finish
Modern Gold
Item
Wall Sconce
Lamp Watts
100
Series
Bennington
Standards
CUL/cETLu
Housing Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp
Number of Lights
1
Frame Material
Steel

Description

Light up your home with a stylish and functional wall sconce, suitable for many types of decor. With its steel construction and modern gold finish, this piece adds character with a ripple texture shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.