Zoro Homepage

Bennington 2 Light Vanity, Modern Gold & Clear

  • Mfr # 1938-2V-MGLD

  • Zoro # G605835004


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5.5"
Housing Finish
Modern Gold
Number of Lights
2
Style
Traditional, transitional, modern, farmhouse, period inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-2V-MGLD
Zoro #
G605835004
UPC #
685659173383
Country of Origin
China

Dimensions

Height
7"
Length
5.5"
Width
14.25"
Canopy Dimensions
13-1/2 in x 4.52 in

Details

Item
Vanity
Housing Finish
Modern Gold
Number of Lights
2
Style
Traditional, transitional, modern, farmhouse, period inspired
Shade Material
Glass
Series
Bennington
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Ideal for bathrooms, this two-light vanity adds an alluring touch to your space. The modern gold finish allows it to match many types of decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.