Zoro Homepage

Bennington 3 Light Vanity, Chrome & Clear

  • Mfr # 1938-3V-CH

  • Zoro # G805835071


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5.5"
Width
22.25"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-3V-CH
Zoro #
G805835071
UPC #
685659173413
Country of Origin
China

Dimensions

Height
7"
Length
5.5"
Width
22.25"
Canopy Dimensions
21-1/2 in x 4.52 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
Traditional, transitional, modern, farmhouse, period inspired
Shade Material
Glass
Series
Bennington
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Coming in an alluring blend of versatile style and practical lighting, this three-light vanity with clear glass shades is ready to illuminate your bathroom. The fixture's steel construction is finished in chrome, giving it an inviting look that blends with your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.