Zoro Homepage

Bennington 4 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1938-4V-BN

  • Zoro # G005835031


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5.5"
Width
29.25"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-4V-BN
Zoro #
G005835031
UPC #
685659173444
Country of Origin
China

Dimensions

Height
7"
Length
5.5"
Width
29.25"
Canopy Dimensions
28-1/2 in x 4.52 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
Traditional, transitional, modern, farmhouse, period inspired
Shade Material
Glass
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Series
Bennington
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

This four-light vanity light with clear glass shades brings a sophisticated expression for your bathroom lighting. Rippled shades provide an eye-catching texture while the steel construction is finished in brushed nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.