Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bennington 5 Light Vanity, Chrome & Clear

  • Mfr # 1938-5V-CH

  • Zoro # G105834804


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5.5"
Width
36.25"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-5V-CH
Zoro #
G105834804
UPC #
685659173499
Country of Origin
China

Dimensions

Height
7"
Length
5.5"
Width
36.25"
Canopy Dimensions
35-1/2 in x 4.52 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
Traditional, transitional, modern, farmhouse, period inspired
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
100
Series
Bennington
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Rippled clear glass shades serve as a focal point on this five-light vanity. The fixture's steel is enhanced with a chrome finish while captivating with clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.