Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bennington 5 Light Vanity, Modern Gold & Clear

  • Mfr # 1938-5V-MGLD

  • Zoro # G205834575


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
5.5"
Housing Finish
Modern Gold
Number of Lights
5
Style
Traditional, transitional, modern, farmhouse, period inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-5V-MGLD
Zoro #
G205834575
UPC #
685659173505
Country of Origin
China

Dimensions

Height
7"
Length
5.5"
Width
36.25"
Canopy Dimensions
35-1/2 in x 4.52 in

Details

Item
Vanity
Housing Finish
Modern Gold
Number of Lights
5
Style
Traditional, transitional, modern, farmhouse, period inspired
Shade Material
Glass
Series
Bennington
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Rippled clear glass shades serve as a focal point on this five-light vanity. The fixture's steel is enhanced with a modern gold finish while captivating with clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.