Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Benoit Brushed Nickel 1 Light Linear Chandelier

  • Mfr # 1959-44L-BN-LED

  • Zoro # G722842664


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Finish
Clear
Shade Material
Glass
Voltage
120 V
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959-44L-BN-LED
Zoro #
G722842664
UPC #
685659216363
Country of Origin
China

Dimensions

Height
5-1/4 in
Length
44 in
Width
4-3/4 in

Details

Damp/Wet Rating
Damp
Shade Finish
Clear
Shade Material
Glass
Voltage
120 V
Includes
Installation hardware
Item
Linear Chandelier
Material
Steel
Color
Brushed Nickel
Series
Benoit

Description

Everything old becomes new with the right alterations, and this chic one-light linear chandelier reflects a mix of deco and industrial style motifs. Cable suspension supports a horizontal tube-style light with brushed nickel framing and accents highlighting a clear reeded glass light source. Rotating positions offer optimal control for dimmable, targeting lighting, as this LED light and its color-selectable levels deliver supreme aesthetics and performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.